Snappy ADP
6 x 12 x 7 in. Straight Boot 30 ga
Part #SNAP5627 | Item #671019 | Manufacturer Part #P5-627
Call for Pricing
EACH
Length:
Product Details
Documents
Specifications
Diameter: 7 in
Gauge: 30
Length: 6 in
Width: 12 in