6 x 12 x 8 in. Center Galvanized Steel End Boot

Part #SNAP17C628  |  Item #1598682  |  Manufacturer Part #P17C-628

Call for Pricing EACH

Register Boot Opening:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 8 in

End Boot Position: Center

Gauge: 30

Length: 12 in

Material: Galvanized Steel

Register Boot Opening: 6 in x 12 in

Width: 6 in