Snappy ADP
7 in. Duct Round Takeoff Galvanized in Round Duct
Part #SNALL7 | Item #5049506 | Manufacturer Part #LL-7
Call for Pricing
EACH
Diameter:
Product Details
Specifications
Diameter: 7 in
Duct Shape: Round
Height: 9 in
Length: 8 in
Material: Galvanized
Width: 10-3/4 in