8 in. Spin Fitting Galvanized

Part #SNA9408  |  Item #1614235  |  Manufacturer Part #94-08

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 8 in

Duct Shape: Round

Gauge: 28

Length: 7 in

Material: Galvanized

With Damper: No