8 x 14 in. 90 Degree Duct Elbow

Part #SNA19014  |  Item #451156  |  Manufacturer Part #190-14

Call for Pricing EACH

Height:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Shape: Rectangular

Duct Size: 8 in x 14 in

Elbow Degree: 90

Height: 14 in

Material: Galvanized Steel

Width: 8 in