8 x 24 in. 90 Degree Duct Elbow
8 x 24 in. 90 Degree Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Size:
- 8 in x 24 in
- Elbow Degree:
- 90 DD
- Height:
- 24 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in