8 x 8 in. 90 Degree Duct Elbow

Part #SNA11608  |  Item #671011  |  Manufacturer Part #116-08

Call for Pricing EACH

Width:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Elbow Type: Vertical

Duct Shape: Square

Duct Size: 8 in x 8 in

Elbow Degree: 90

Height: 8 in

Material: Galvanized Steel

Width: 8 in