8 x 8 x 6 in. 90 Degree Boot Galvanized Steel 30 ga

You last purchased this on
 
Snappy ADP

8 x 8 x 6 in. 90 Degree Boot Galvanized Steel 30 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Snappy ADP

8 x 8 x 6 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SNAP13886PR
  • Item #4291752
  • Manufacturer Part #P13-886PR
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Coating:
Galvanized
Diameter:
6 in
Gauge (metal):
30 ga
Length:
8 in
Material:
Steel
Width:
8 in