20-1/4 in x 25-1/4 in x 16 in Duct Square-To-Round

You last purchased this on
 
Snappy

821 20-1/4 in x 25-1/4 in x 16 in Duct Square-To-Round

This product requires certification to purchase.
Brand image
You last purchased this on
 
Snappy

821 20-1/4 in x 25-1/4 in x 16 in Duct Square-To-Round

  • Fast #
  • Part #SNA821202516
  • Item #2173278
  • Manufacturer Part #821-202516
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
821
Duct Size:
20-1/4 in x 25-1/4 in x 16 in
Height:
16 in
Length:
20-1/4 in
Material:
Aluminum
Vent Duct Shape:
Rectangular
Width:
25-1/4 in