Snappy ADP
9 in. 26 ga 90 Degree Duct Elbow
Part #SNA3096 | Item #957256 | Manufacturer Part #3-096
Call for Pricing
EACH
Diameter:
Product Details
Documents
Specifications
Diameter: 9 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 9 in
Elbow Degree: 90
Gauge: 26
Material: Galvanized Steel