3/8 in. OD Tube 150 psi Chemical Pump
Pulsatron® A Plus 3/8 in. OD Tube 150 psi Chemical Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard on/off switch
- Manual control by on-line adjustable stroke rate and stroke length
- Manual control by adjustable stroke length and speed control knobs
- Internally dampened to reduce noise
- Solenoid protection by thermal overload with auto-reset
- Water resistant, for outdoor and indoor applications
- Circuit protection against voltage and current upsets
- Highly reliable timing circuit
- Few moving parts and wall mountable
- Guided ball check valve systems, to reduce back flow and enhance outstanding priming characteristics
Specifications
- AMP:
- 0.6
- ANSI:
- ANSI 372, ANSI 50, ANSI 61
- Application:
- Metering Pumps
- Collection:
- Pulsatron® A Plus
- Connection Type:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 12 gpd
- NSF:
- NSF 372, NSF 50, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Metering Pump
- Pump Body Material:
- PVC
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 130 W
- Weight:
- 10 lb