12 x 36 in. Tank Stand
12 x 36 in. Tank Stand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships via LTL, contact Pollardwater for freight cost
Specifications
- Brand Model Compatibility:
- S57200VOT45, S57200VOT52, S57300VOT45 and S57300VOT52 Day Tanks
- Capacity:
- 200 gal/250 gal
- Diameter:
- 36 in
- Height:
- 12 in
- Material:
- Plastic
- Material Type:
- HDLPE
- NSF Certified:
- No
- Width:
- 37 in