Snyder
120 gal Plastic Tank with Removable Lid
Part #S57000VOT45 | Item #7032050 | Manufacturer Part #57000VOT45
Call for Pricing
EACH
Capacity:
Product Details
- Heavy wall design to 1.9 specific gravity
- Corrosion-resistant construction and UV stabilized
- Constructed with molded gallon and liter markings for a visual indication of chemical inside the tank
- Translucent HDLPE construction
- Complies with 21 CFR 177.1520 FDA standards
- Tanks 55 gallons and larger ship motor freight
- Factory installed fittings are available
- For indoor and outdoor use
- UV stabilized for outdoor use (except with sodium hypochlorite)
- Manufactured from high-density linear polyethylene
Specifications
Brand Model Compatibility: [LMI Roytronic RPM 910AX, 910HX, 918AX, 918HX Pro Pac Pump]
Capacity: 120 gal
Color Finish: Translucent White
Diameter: 30 in
Height: 47 in
Material: Plastic
Material Type: HDLPE
Product Type: Chemical Tank
UL Listed: No