1500 gal HDLPE Vertical Storage Tank

Part #S1770000N45  |  Item #7032105  |  Manufacturer Part #1770000N45

Call for Pricing EACH

Capacity:

1500 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy wall design to 1.9 specific gravity
  • Molded gallon indicator
  • Threaded/vented manway is included
  • UV stabilized for long-term outdoor service
  • Translucent HDLPE construction
  • Factory installed fittings are available
  • Ships via LTL, contact Pollardwater for freight cost

Specifications

Capacity: 1500 gal

Color Finish: White

Diameter: 86 in

FM Approved: No

Height: 72 in

Material: Plastic

Material Type: HDLPE

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Storage Tank

UL Listed: No