18 x 30 in. HDPE Tank Stand for S56900VOT45, S56900VOT52, S57000VOT45, S57000VOT52, S57100VOT45 and S57100VOT52 Day Tanks
18 x 30 in. HDPE Tank Stand for S56900VOT45, S56900VOT52, S57000VOT45, S57000VOT52, S57100VOT45 and S57100VOT52 Day Tanks
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships via LTL, contact Pollardwater for freight cost
Specifications
- Brand Model Compatibility:
- S56900VOT45, S56900VOT52, S57000VOT45, S57000VOT52, S57100VOT45 and S57100VOT52 Day Tanks
- Capacity:
- 90 gal/120 gal/150 gal
- Diameter:
- 30 in
- Height:
- 18 in
- Material:
- Plastic
- Material Type:
- HDLPE
- NSF Certified:
- No
- Width:
- 31 in