18 x 42 in. HDPE Tank Stand for S57400VOT45, S57400VOT52, S57500VOT45 and S57500VOT52 Day Tanks
18 x 42 in. HDPE Tank Stand for S57400VOT45, S57400VOT52, S57500VOT45 and S57500VOT52 Day Tanks
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships via LTL, contact Pollardwater for freight cost
Specifications
- Brand Model Compatibility:
- S57400VOT45, S57400VOT52, S57500VOT45 and S57500VOT52 Day Tanks
- Capacity:
- 275 gal/300 gal
- Diameter:
- 42 in
- Height:
- 18 in
- Material:
- Plastic
- Material Type:
- HDLPE
- NSF Certified:
- No
- Width:
- 53-7/10 in