200 gallon Plastic Tank with Removable Lid

Part #S57200VOT45  |  Item #7032127  |  Manufacturer Part #57200VOT45

Call for Pricing EACH

Capacity:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy wall design to 1.9 specific gravity
  • Corrosion-resistant construction and UV stabilized
  • Constructed with molded gallon and liter markings for a visual indication of chemical inside the tank
  • Translucent HDLPE construction
  • Complies with 21 CFR 177.1520 FDA standards
  • Tanks 55 gallons and larger ship motor freight
  • Factory installed fittings are available
  • For indoor and outdoor use
  • UV stabilized for outdoor use (except with sodium hypochlorite)
  • Manufactured from high-density linear polyethylene

Specifications

Brand Model Compatibility: LMI Roytronic RPM 930AX Pro Pac Pump

Capacity: 200 gal

Color Finish: Translucent White

Diameter: 36 in

Height: 53 in

Material: Plastic

Material Type: HDLPE

Product Type: Chemical Tank