2000 gal HDLPE and Sodium Hypochlorite Bulk Storage Tank

Part #S5050000N52  |  Item #7032134  |  Manufacturer Part #5050000N52

Call for Pricing EACH

Capacity:

2000 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy wall design to 1.9 specific gravity
  • Molded gallon indicator
  • Threaded/vented manway is included
  • UV stabilized for long-term outdoor service
  • Opaque white HDLPE construction (non-see through)
  • Factory installed fittings are available
  • Ships via LTL, contact Pollardwater for freight cost

Specifications

ANSI Specifications: ANSI 61

Capacity: 2000 gal

Color Finish: [Natural White, Black]

Diameter: 90 in

FM Approved: No

Height: 88 in

Material: Plastic

Material Type: HDLPE

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Storage Tank

UL Listed: No