2500 gal HDLPE and Sodium Hypochlorite Bulk Storage Tank
2500 gal HDLPE and Sodium Hypochlorite Bulk Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded gallon indicator
- Threaded/vented manway is included
- Heavy wall design to 1.9 specific gravity
- Factory installed fittings are available
- Ships via LTL, contact Pollardwater for freight cost
- Opaque white HDLPE construction (non-see through)
- UV stabilized for long-term outdoor service
Specifications
- Capacity:
- 2500 gal
- Configuration:
- Vertical
- Diameter:
- 90 in
- FM Approved:
- No
- Height:
- 107 in
- Material:
- Plastic
- Material Type:
- HDLPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Storage Tank
- UL Listed:
- No