30 gal HDLPE Horizontal Tank

Part #S1080000N45  |  Item #7032064  |  Manufacturer Part #1080000N45

Call for Pricing EACH

Capacity:

30 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy wall design to 1.9 specific gravity
  • Threaded/vented manway is included
  • Translucent HDLPE construction
  • Factory installed fittings are available
  • Great for mobile and stationary installations

Specifications

ANSI Specifications: ANSI 61

Capacity: 30 gal

Color Finish: White

Configuration: Horizontal

Diameter: 23 in

FM Approved: No

Height: 20 in

Length: 26 in

Material: Plastic

Material Type: HDLPE

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Chemical Tank

UL Listed: No