47 in. 500 gal Oil Tank
47 in. 500 gal Oil Tank
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary tank is black, secondary containment is safety yellow
- Top draw quick-connect drain coupling (2")
- Tank-in-a-tank design provides 110 to 115% containment of contents
- Optional tank level indicator
- Vented, weather resistant design
- Debris strainer basket
- Hinged lockable manway for indoor or outdoor security
Specifications
- Capacity:
- 500 gal
- Color Finish Name:
- Yellow, Black
- Diameter:
- 53 in
- FM Approved:
- No
- Height:
- 81 in
- Material:
- Recycled Plastic
- Product Type:
- Chemical Tank
- UL Listed:
- No
- Width:
- 47 in