60 gal HDLPE Storage Dual Containment Tank

Part #S5680002N45  |  Item #7032072  |  Manufacturer Part #5680002N45

Call for Pricing EACH

Capacity:

60 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tank-in-a-tank design ensures total containment
  • Compact footprint saves space in the plant
  • Complies with federal regulation 40CFR-264.193
  • Threaded/vented manway is included
  • Factory installed fittings are available
  • Ships via motor freight, contact Pollardwater for freight cost
  • Manufactured from high-density linear polyethylene for maximum chemical resistance
  • 1.9 specific gravity

Specifications

Capacity: 60 gal

Color Finish: Translucent White

Diameter: 26 in

FM Approved: No

Height: 41 in

Material: Plastic

Material Type: HDLPE

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No