Captor™ 1550 gal Polyethylene General Chemical Tank

Part #S5490000N45  |  Item #7032057  |  Manufacturer Part #5490000N45

Call for Pricing EACH

Capacity:

1550 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tank-in-a-tank design ensures total containment
  • Compact footprint saves space in the plant
  • Complies with federal regulation 40CFR-264.193
  • Threaded/vented manway is included
  • Factory installed fittings are available
  • Ships via motor freight, contact Pollardwater for freight cost
  • Manufactured from high-density linear polyethylene for maximum chemical resistance
  • 1.9 specific gravity
  • Corrosion-resistant construction and UV stabilized

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM D-1998

Capacity: 1550 gal

Collection: Captor™

Color Finish: Translucent White

Diameter: 76 in

FM Approved: No

Height: 136 in

Material: Plastic

Material Type: HDLPE

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Chemical Tank

UL Listed: No