Level Assembly for 500 gal Tank
Level Assembly for 500 gal Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used with the 500 g tank (S5780102N95703)
- Tank-in-a-tank design provides 110 to 115% containment of contents
- Visually inspect the amount of oil contained and additional capacity of your tank
- Vented, weather resistant design
- Hinged lockable manway for indoor or outdoor security
- Debris strainer basket
- Top draw quick-connect drain coupling (2")
- Primary tank is black, secondary containment is safety yellow
- Optional tank level indicator
Specifications
- Brand Model Compatibility:
- Snyder 500 Gallon Tank
- UL Listed:
- No