Snyder
P Series 500 gallon Plastic Tank with Removable Lid
Part #S57800VOT45 | Item #7032015 | Manufacturer Part #57800VOT45
Call for Pricing
EACH
Capacity:
Product Details
- Heavy wall design to 1.9 specific gravity
- Corrosion-resistant construction and UV stabilized
- Constructed with molded gallon and liter markings for a visual indication of chemical inside the tank
- Translucent HDLPE construction
- Complies with 21 CFR 177.1520 FDA standards
- Tanks 55 gallons and larger ship motor freight
- Factory installed fittings are available
- For indoor and outdoor use
- UV stabilized for outdoor use (except with sodium hypochlorite)
- Manufactured from high-density linear polyethylene
Specifications
Capacity: 500 gal
Collection: P Series
Color Finish: Translucent White
Diameter: 48 in
Height: 72 in
Material: Plastic
Material Type: HDLPE
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372, NSF 50]
Product Type: Chemical Tank
Pump Application: Chemical
UL Listed: No
VAC at 60 Hz: 120
Entire Collection
-
Call for Pricing