P Series 55 gallon Plastic Tank with Removable Lid

Part #S56800VOT45  |  Item #7032008  |  Manufacturer Part #56800VOT45

Call for Pricing EACH

Capacity:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy wall design to 1.9 specific gravity
  • Corrosion-resistant construction and UV stabilized
  • Constructed with molded gallon and liter markings for a visual indication of chemical inside the tank
  • Translucent HDLPE construction
  • Complies with 21 CFR 177.1520 FDA standards
  • Tanks 55 gallons and larger ship motor freight
  • Factory installed fittings are available
  • For indoor and outdoor use
  • UV stabilized for outdoor use (except with sodium hypochlorite)
  • Manufactured from high-density linear polyethylene

Specifications

Capacity: 55 gal

Collection: P Series

Color Finish: Translucent White

Diameter: 26 in

Height: 37 in

Material: Plastic

Material Type: HDLPE

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372, NSF 50]

Product Type: Chemical Tank

Pump Application: Chemical

UL Listed: No

VAC at 60 Hz: 120