Plastic Tank 360 gal with Removable Lid

You last purchased this on
 
Snyder

Plastic Tank 360 gal with Removable Lid

This product requires certification to purchase.
You last purchased this on
 
Snyder

Plastic Tank 360 gal with Removable Lid

  • Fast #
  • Part #S57600VOT45
  • Item #7032068
  • Manufacturer Part #57600VOT45
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Corrosion-resistant construction and UV stabilized
  • Molded gallon indicator
  • Heavy wall design to 1.9 specific gravity
  • Ships via motor freight, contact Pollardwater for freight cost
  • Factory installed fittings are available
  • Complies with 21 CFR 177.1520 FDA standards
  • Translucent HDLPE construction
  • Requires Certification

Specifications

Brand Model Compatibility:
LMI Roytronic RPM 920AX, 920HX, 928AX, 928HX Pro Pac Pump
Capacity:
360 gal
Color Finish Name:
Translucent White
Diameter:
48 in
Height:
53 in
Material:
Plastic
Material Type:
HDLPE
Product Type:
Chemical Tank
UL Listed:
No