• Cart

DESCRIPTION

  • All tanks are constructed with molded gallon and liter markings for a visual indication of chemical inside the tank
  • Corrosion-resistant
  • Includes a flat removable lid
  • Long - lasting
  • NSF 61 certified

Snyder P Series Plastic Tank

SVOT45

Capacity:

SPECIFICATIONS

Capacity
55 gal
Collection
P Series
Color Finish
Natural White
End Connection 1
Tube
End Connection 2
Tube
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Flow Rate
10 gpd
Height
9-49/50 in
IAPMO Listed
No
Length
9-7/20 in
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
250 psi
NSF Certified
No
NSF Specifications
NSF 372, NSF 50, NSF 61
Power Source
Electric
Pump Application
Chemical
UL Listed
No
VAC at 60 Hz
120
Volts
120V
Watts
22
Width
4-1/10 in

Starting at
Call for Pricing
  • QUANTITY