1-1/8 in. Socket Wrench

You last purchased this on
 
Lowell Corporation

Model 51 1-1/8 in. Socket Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lowell Corporation

Model 51 1-1/8 in. Socket Wrench

  • Fast #
  • Part #L23099049904
  • Item #5079747
  • Manufacturer Part #23-09904-9904
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Socket extends 3-1/2" from handle for additional clearance
  • All sockets have Lowell bolt-thru design
  • Ideal for attaching mechanical joints in close quarters
  • The Model 51 socket wrench is 12? long
  • Utility applications include mechanical joints, restraints, couplings, sleeves, repair clamps, saddles, flange bolts etc.
  • Requires Certification

Specifications

Application:
Construction, Pipelines, Mechanical Joints and Restraints, Coupling, Repair Clamps
Collection:
Model 51
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Type:
Hex
Handle Length (in):
12 in
Handle Type:
Ratcheting
Length:
13 in
Material:
Cast Iron
Socket Size:
1-1/8 in
Tool Type:
Socket Wrench
Weight:
2.875 lb