• Cart

DESCRIPTION

Socket 150# 304 Stainless Steel 45 Degree Elbow

IS4CS4SP114

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2 in

    IS4CS4SP114K 

    $70.91
    $66.8
    Call for Pricing Call us for price $70.91 $66.8
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Pressure Class
150#
UL Listed
No