Print

DESCRIPTION

4 x 4 x 2 in. Socket Reducing Schedule 80 PVC Wye

S875420F

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2467
Clean Bagged
No
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
FM Approved
No
Fitting Size 2
4 in
Fitting Size 3
2 in
Fitting Type
Reducing
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
No