Print

DESCRIPTION

  • Manufacturer may vary by location
  • Cleanliness is maintained in the product being transported
  • Prevention of contamination of that product from small particles or rust and scale
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures

1/2 in. Socket Weld 150# 304L Stainless Steel Tee

IS4CSTD

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-351
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Type
Straight