7-3/5 x 9 in. Center Pull Towel in White (Case of 6 Roll)
Papernet® 7-3/5 x 9 in. Center Pull Towel in White (Case of 6 Roll)
Package Quantity Info:
Case: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Collection:
- Papernet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-18/25
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Length:
- 450
- Material:
- Paper
- Package Quantity:
- Case of 6 Roll
- Product Type:
- Towel
- UPC:
- 613796314802
- Width:
- 7-3/5