15 in. 1-Ply Regular Capacity Center-Pull Paper Towel in White (Case of 6)

You last purchased this on
 
Georgia-Pacific

SofPull® 15 in. 1-Ply Regular Capacity Center-Pull Paper Towel in White (Case of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

SofPull® 15 in. 1-Ply Regular Capacity Center-Pull Paper Towel in White (Case of 6)

  • Fast #
  • Part #G28124
  • Item #4442004
  • Manufacturer Part #28124
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Soft, absorbent towel dries hands quickly or wipes up large spills and tough messes
  • One-at-a-time dispensing minimizes waste
  • Touchless dispensing minimizes the risk of cross contamination
  • Easy to load, self-threading design
  • The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
  • Innovative low paper indicator triggers at approximately 50 sheets to ensure timely refills
  • Regular capacity 324 sheet rolls for steady traffic areas and extended service intervals
  • Requires Certification

Specifications

Brand Model Compatibility:
28124 SofPull® Towel
Collection:
SofPull®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
8-437/1000 in
Length:
21-3/5 in
Material:
Paper
Package Quantity:
Case of 6
Product Type:
Repack Box
UL Listed:
No
Weight:
11.870 lb
Width:
15-1/8 in