DESCRIPTION

  • Towels are 9” wide and 4’ long.
  • Embossed, white sheet is absorbent and soft.
  • Towel is uniquely designed to work with the SofPull® Automated Touchless Towel Dispenser.
  • Can help earn LEED credits
  • USDA Certified Bio based product

SofPull® 400 ft. 1-Ply Hard Roll Towel in White (Case of 6)

G26610

Manufacturer Part #: 26610

Length:

17 in

SPECIFICATIONS

Collection
SofPull®
Height
9-3/4 in
Package Quantity
Pack of 6
Type
G26610
Weight
16.860
Width
11-1/2 in

Print