Roll Towel Disposer in Smoke Grey
Roll Towel Disposer in Smoke Grey
Frequently Purchased Together
Product Details
- High Capacity- Dispenses 1 foot primary roll plus stub roll for efficiency and reduced maintenance time versus folded towels
- Portion control- Dispenses one 11 inch towel to help lower cost-in-use
- Hygienic- No buttons, levers or cranks helps improve hygiene by eliminating touch points
- ADA compliant when properly installed
- Easy & quiet operation with sleek styling creates a look that is highly professional and sure to impress
- Easy installation and maintenance
- Emergency feed wheel helps ensure dispensing if towel is not present
- Features a stub roll transfer to help minimize run out
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke Grey
- Depth:
- 9-3/10 in
- GSA Approved:
- No
- Height:
- 10-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 17 in
- Material:
- Plastic
- Weight:
- 8.530 lb
- Width:
- 13 in