1250ml Manual Foaming Hand Care Dispenser
Softsoap® 1250ml Manual Foaming Hand Care Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large viewing window lets you see when it's time to refill
- Adjustable dosage feature
- High quality design with locking key
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1250 ml
- Collection:
- Softsoap®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount