DESCRIPTION

Softsoap® 1250ml Touch-Free Foaming Hand Care Dispenser

COL01953

Manufacturer Part #: 1953

Capacity:

1250 ml

SPECIFICATIONS

ADA Compliant
No
Capacity
1250 ml
Collection
Softsoap®
IAPMO Listed
No
Installation Type
Wall Mount
Type
Hand

Print