800ml Antiseptic Unscented Liquid Refill
Softsoap® 800ml Antiseptic Unscented Liquid Refill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains 05% PCMX
- For Softsoap® 800-ml Dispenser (sold separately)
- Hand wash for healthcare personnel reduces risk of cross-contamination
Specifications
- Application:
- General Hand Washing
- Collection:
- Softsoap®
- Product Type:
- Antibacterial Soap
- Size:
- 800 ml