• Cart

DESCRIPTION

  • Full emboss
  • LEED certified
  • Made from eucalyptus and acacia trees
  • US green building council certified
  • Virgin RRF plantation grown fiber
  • White and bright with strong wet strength

Solaris Paper Multifold Paper Towel in White

S43514

Color/Finish

White

SPECIFICATIONS

Color Finish
White
EPA Compliant
No
EcoLogo Certified
No
FSC Certified
No
Green Seal Certified
No
Length
9-9/20 in
Material
Fiber
Package Quantity
Case of 16
Width
9-3/50 in

$61.29
per CASE

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment