2 in. 2 mic Paper Replacement Element
2 in. 2 mic Paper Replacement Element
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyester elements are washable with lukewarm water and mild detergent and offer moisture resistance
- Polyester media is reinforced with epoxy coated steel wire on the ID and OD
- Provide 99%+ efficiency removal to 2 microns, whereas polyurethane elements provide 99%+ efficiency removal to 5 microns
- Temperature rating: -15° F to 220° F
- Filters listed include washable polyurethane prefilters which increase dust loading capacity 40-50% for extended filter life
Specifications
- Brand Model Compatibility:
- FS Series Filter Silencers
- Diameter - Inside 1:
- 3 in
- Diameter - Outside:
- 4-3/8 in
- Disposable:
- No
- Height:
- 2 in
- Material:
- Paper
- Product Type:
- Filter Element
- Size:
- 1 in x 2 in
- Thickness:
- 2 mic
- Width:
- 1 in