10 in. 2 mic Paper Replacement Element
10 in. 2 mic Paper Replacement Element
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All Solberg paper filters include washable polyurethane prefilters, which increase dust loading capacity 40-50% for extended filter life
- Polyester media is reinforced with epoxy coated steel wire on the ID and OD
- Provide 99%+ efficiency removal to 2 microns, whereas polyurethane elements provide 99%+ efficiency removal to 5 microns
- Paper media is surrounded by heavy gauge galvanized expanded metal
- Temperature rating: -15° F to 220° F
- Filters listed include washable polyurethane prefilters which increase dust loading capacity 40-50% for extended filter life
Specifications
- Brand Model Compatibility:
- FS Series Filter Silencers
- Diameter - Inside 1:
- 8 in
- Diameter - Outside:
- 11-3/4 in
- Disposable:
- No
- Height:
- 10 in
- Material:
- Paper
- Maximum Temperature:
- 220
- Product Type:
- Air Filter
- Size:
- 12 in x 10 in
- Thickness:
- 2 mic
- Width:
- 12 in