Solberg Manufacturing

13 in. 2 mic Paper Replacement Element

Part #S344P  |  Manufacturer Part #344P

Height:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Paper filter provide 99 percent plus efficiency removal to 2 microns
  • Paper media is surrounded by heavy gauge galvanized expanded metal
  • All Solberg® paper filters include washable polyurethane prefilters, which increase dust loading capacity 40-50% for extended filter life

Specifications

Brand Model Compatibility: FS Series Filter Silencers

Disposable: No

Height: 13 in

Inside Diameter: 6 in

Material: Paper

Maximum Temperature: 220

Outside Diameter: 9-3/4 in

Product Type: Filter Element

Size: 6 in x 13 in

Thickness: 2 mic

Width: 6 in