13 in. Polyester Replacement Element
13 in. Polyester Replacement Element
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyurethane elements are washable with lukewarm water and mild detergent and offer moisture resistance
- Polyester media is reinforced with epoxy coated steel wire on the ID and OD
- Polyurethane elements provide 99 percent plus efficiency removal to 5 microns
Specifications
- Brand Model Compatibility:
- FS Series Filter Silencers
- Diameter - Inside 1:
- 9 in
- Diameter - Outside:
- 14-5/8 in
- Disposable:
- No
- Height:
- 13 in
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 220
- Product Type:
- Filter Element
- Size:
- 9 in x 13 in
- Width:
- 9 in