2 in. FNPT 212 Carbon Steel Filter Silencer

You last purchased this on
 
Solberg Manufacturing

2 in. FNPT 212 Carbon Steel Filter Silencer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Solberg Manufacturing

2 in. FNPT 212 Carbon Steel Filter Silencer

  • Fast #
  • Part #SSLCR200
  • Item #5090528
  • Manufacturer Part #SLCR200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inline air discharge
  • Layered sound absorbent media reduces high frequency noise depending on the application
  • Inline air intake
  • Typical noise attenuation to 30 decibels
  • Carbon steel construction-baked enamel finish
  • Minimal pressure drop
  • Requires Certification

Specifications

Disposable:
No
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Height:
16 in
Length:
15-3/4 in
Material:
Carbon Steel
Maximum Temperature:
212
Product Type:
Silencer
Width:
3-5/8 in