3 in. 2 mic Paper Replacement Element
3 in. 2 mic Paper Replacement Element
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Disposable:
- No
- Height:
- 3 in
- Material:
- Paper
- Maximum Temperature:
- 220
- Product Type:
- Filter Element
- Thickness:
- 2 mic