32 Series 9 in. 2 mic Pleat Paper Filter Element

Part #SOL3210  |  Item #5095625  |  Manufacturer Part #32-10

Call for Pricing

Height:

9 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: 32 Series

Disposable: No

Height: 9 in

Inside Diameter: 11-63/100 in

Material: Paper

Maximum Temperature: 220

Product Type: Filter Element

Thickness: 2 mic