2 in. MNPT Polyester Air Filter Silencer

You last purchased this on
 
Solberg Manufacturing

FS Series 2 in. MNPT Polyester Air Filter Silencer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Solberg Manufacturing

FS Series 2 in. MNPT Polyester Air Filter Silencer

  • Fast #
  • Part #SFS231P200
  • Item #5092124
  • Manufacturer Part #FS-231P-200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Typical noise attenuation to 15 decibels
  • All surfaces are powder coated for maximum protection from the elements
  • Engineered for outdoor service
  • Solberg FS filter silencer hoods feature fully drawn steel construction with no welds to rust or vibrate apart
  • Polyester filter elements, which can be washed with warm soapy water and reused, achieve 99 percent removal of particles up to 5 microns in size
  • Low pressure drop center bracket and outlet pipe design assure optimum efficiency
  • Can be washed with warm soapy water and reused, achieve 99% removal of particles up to 5 microns in size
  • Requires Certification

Specifications

Collection:
FS Series
Disposable:
No
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Height:
12 in
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
220
Product Type:
Silencer
Size:
10 in x 12 in
Width:
10 in