Solenoid Kit with Cap, Screen, and O-Ring in White, Black and Silver

You last purchased this on
 
Elkay

Solenoid Kit with Cap, Screen, and O-Ring in White, Black and Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Solenoid Kit with Cap, Screen, and O-Ring in White, Black and Silver

  • Fast #
  • Part #E98169C
  • Item #2907707
  • Manufacturer Part #98169C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Black/Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
LZSTL8WSL2K, LZSTL8WSS2K and LZSTL8WSVRL2K Drinking Fountain
Color Finish Category:
Whites
Color Finish Name:
White/Black/Silver
GSA Approved:
No
IAPMO Listed -:
No
Material:
Metal, Plastic, Rubber
NSF Certified:
No
Number of Bowls:
2
Origin:
Domestic
Product Type:
Solenoid Kit
Side Spray:
No
Sink Installation Type:
Drop-in
Style:
Traditional