10 in. 1436 CFM 1625 RPM Direct Drive Fan 1/4HP
10 in. 1436 CFM 1625 RPM Direct Drive Fan 1/4HP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bird screen
- Five year warranty
- Loose disconnect
Specifications
- CFM:
- 1436 ft3/min
- Coating:
- Galvanized
- Height:
- 19 in
- Length:
- 16-1/2 in
- Material:
- Metal
- RPM:
- 1625
- Volts:
- 115V